SLIDE EFL SP 3W 16A 120V GRY

Item #: 0533093

Cat #: CD3FB16GRY

UPC: 785007255560

$ 182.06 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB16GRY SLIDE EFL SP 3

Overview

WAT CD3FB16GRY SLIDE EFL SP 3
Also known as: 785007255560, CD3FB16GRY, WATCD3FB16GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16