SLIDE EFL SP 3W 16A 120V IV

Item #: 0533091

Cat #: CD3FB16I

UPC: 785007255553

$ 182.06 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole3Wire 16A 120V, Ivory

Overview

Slide Dimmer, Electronic Single Pole3Wire 16A 120V, Ivory
Also known as: 785007255553, CD3FB16I, WATCD3FB16I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Amps: 16
Mounting: Wall
Poles: 1
Color: Ivory
Mounting: Wall
Material: Thermoplastic
Amps: 16