SLIDE EFL SP/3W 3W PRSET 10A277V GRY

Item #: 0533088

Cat #: CD3FB103P277GRY

UPC: 785007255546

$ 265.59 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 10A277V, Gray

Overview

Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 10A277V, Gray
Also known as: 785007255546, CD3FB103P277GRY, WATCD3FB103P277GRY

Specifications

Amps: 10
Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Gray
Material: Thermoplastic