This product may not be available in all locations.

Pressure Switch, 200-3000 Operating Range, 175-400 Differential
Item #: 0533084
Cat #: 836T-T302J
UPC: 781180896071
Call for price
Company wide:
0
in stock
Documents & Guides
Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 200 - 3000 PSI Adjustable Operating Range, 175 - 400 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13
Overview
Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 200 - 3000 PSI Adjustable Operating Range, 175 - 400 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 781180896071, 836T-T302J, ALB836TT302J
Specifications
| Poles: | 2 |
| Type: | Pressure Switch |
| Material: | Copper Alloy |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Range: | 175 - 400 PSI, 200 - 3000 PSI |
| Standards: | Build America Buy America Compliant |
| Poles: | 2 |
| Material: | Copper Alloy |
| Range: | 175 - 400 PSI, 200 - 3000 PSI |
| Type: | Pressure Switch |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |