1425W QUARTZ TUBE 240V

Item #: 0533080

Cat #: 6715057

UPC: 686334446259

$ 166.20 EA
Company wide:
0 in stock
Documents & Guides
1425W QUARTZ TUBE 240V

Overview

1425W QUARTZ TUBE 240V
Also known as: 686334446259, 6715057, TPI6715057

Specifications

Standards: California Proposition 65
Standards: California Proposition 65