SLIDE EFL SP/3W 3W PRSET 16A120V BR

Item #: 0533075

Cat #: CD3FB163P

UPC: 785007255522

$ 205.96 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB163P SLIDE EFL SP/3W

Overview

WAT CD3FB163P SLIDE EFL SP/3W
Also known as: 785007255522, CD3FB163P, WATCD3FB163P

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16