16" OSCILLATING DESK FAN 3 SPEED 40" HEIGHT WHITE

Item #: 0533070

Cat #: ODF16

UPC: 686334851312

$ 129.53 EA
Company wide:
0 in stock
Documents & Guides
16" OSCILLATING DESK FAN 3 SPEED 40" HEIGHT WHITE

Overview

16" OSCILLATING DESK FAN 3 SPEED 40" HEIGHT WHITE
Also known as: 686334851312, ODF16, TPIODF16

Specifications

Standards: California Proposition 65
Standards: California Proposition 65