SLIDE EFL SP 3W 10A 277V BK

Item #: 0533068

Cat #: CD3FB10277BK

UPC: 785007255508

$ 236.67 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB10277BK SLIDE EFL SP

Overview

WAT CD3FB10277BK SLIDE EFL SP
Also known as: 785007255508, CD3FB10277BK, WATCD3FB10277BK

Specifications

Amps: 10
Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Black
Material: Thermoplastic