TPI ODF12 12" Osc Desk Fan, 3 Spd

Item #: 0533066

Cat #: ODF12

UPC: 686334851305

$ 104.32 EA
Company wide:
0 in stock
TPI ODF12 12" OSCILLATING DESK FAN 3 SPEED 40" HEIGHT WHITE

Overview

TPI ODF12 12" OSCILLATING DESK FAN 3 SPEED 40" HEIGHT WHITE
Also known as: 686334851305, ODF12, TPIODF12

Specifications

Size: 12 in
Mounting: Desk
Standards: California Proposition 65
Size: 12 in
Standards: California Proposition 65
Mounting: Desk