SLIDE EFL SP/3W 3W PRSET 16A120V GRY

Item #: 0533065

Cat #: CD3FB163PGRY

UPC: 785007255492

$ 205.96 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB163PGRY SLIDE EFL SP

Overview

WAT CD3FB163PGRY SLIDE EFL SP
Also known as: 785007255492, CD3FB163PGRY, WATCD3FB163PGRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16