IND PROX COMPLETE 6P STYLE

Item #: 0533062

Cat #: E51ALS66P

UPC: 782113139593

$ 970.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, Sensor dist 24 mm, 2-Wire AC, NO, 500 mA AC/DC SS Output, 8 Ft(2.5m) Cable, 20-264Vac/DC input, Un-shielded, 8 Ft(2.4m)

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, Sensor dist 24 mm, 2-Wire AC, NO, 500 mA AC/DC SS Output, 8 Ft(2.5m) Cable, 20-264Vac/DC input, Un-shielded, 8 Ft(2.4m)

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113139593, E51ALS66P, CUTE51ALS66P

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4