SLIDE EFL SP/3W 3W PRSET 10A277V IV

Item #: 0533058

Cat #: CD3FB103P277I

UPC: 785007255485

$ 265.59 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB103P277I SLIDE EFL S

Overview

WAT CD3FB103P277I SLIDE EFL S
Also known as: 785007255485, CD3FB103P277I, WATCD3FB103P277I

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory