SLIDE EFL SP 3W 16A 120V

Item #: 0533051

Cat #: CD3FB16

UPC: 785007255454

$ 182.06 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole3Wire 16A 120V, Brown

Overview

Slide Dimmer, Electronic Single Pole3Wire 16A 120V, Brown
Also known as: 785007255454, CD3FB16, WATCD3FB16

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16