P&S CD3FB10277 SLIDE EFL SP 3W 10A

Item #: 0533045

Cat #: CD3FB10277

UPC: 785007255430

$ 236.67 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB10277 SLIDE EFL SP 3

Overview

WAT CD3FB10277 SLIDE EFL SP 3
Also known as: 785007255430, CD3FB10277, WATCD3FB10277

Specifications

Color: Brown
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic