SLIDE EFL SP 3W 16A 120V WH

Item #: 0533043

Cat #: CD3FB16W

UPC: 785007255423

$ 182.06 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole3Wire 16A 120V, White

Overview

Slide Dimmer, Electronic Single Pole3Wire 16A 120V, White
Also known as: 785007255423, CD3FB16W, WATCD3FB16W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Amps: 16
Mounting: Wall
Poles: 1
Color: White
Mounting: Wall
Material: Thermoplastic
Amps: 16