SLIDE EFL SP 3W 10A 277V LA

Item #: 0533041

Cat #: CD3FB10277LA

UPC: 785007255416

$ 236.67 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole3Wire 10A 277V, Light Almond

Overview

Slide Dimmer, Electronic Single Pole3Wire 10A 277V, Light Almond
Also known as: 785007255416, CD3FB10277LA, WATCD3FB10277LA

Specifications

Color: Light Almond
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic