450W 277V RADIANT COVE HEATER

Item #: 0533037

Cat #: CV4527X

UPC: 686334457613

$ 313.43 EA
Company wide:
0 in stock
Documents & Guides
450W 277V RADIANT COVE HEATER

Overview

450W 277V RADIANT COVE HEATER
Also known as: 686334457613, CV4527X, TPICV4527X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65