1100W DECOR ROTARY W/PILOT LGT 3W

Item #: 0533032

Cat #: DR1103PV

UPC: 785007239409

$ 112.12 EA
Company wide:
0 in stock
Documents & Guides
WAT DR1103PV 1100W DECOR ROTA

Overview

WAT DR1103PV 1100W DECOR ROTA
Also known as: 785007239409, DR1103PV, WATDR1103PV

Specifications

Color: Brown
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Color: Brown
Type: Dimmer
Wattage: 1100
Poles: 1
Material: Thermoplastic
Mounting: Wall