700W DECOR ROTARY W/PILOT LGT BR

Item #: 0533025

Cat #: DR703PV

UPC: 785007239362

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
WAT DR703PV 700W DECOR ROTARY

Overview

WAT DR703PV 700W DECOR ROTARY
Also known as: 785007239362, DR703PV, WATDR703PV

Specifications

Wattage: 700
Color: Brown
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Brown
Type: Dimmer
Mounting: Wall