SLIDE PRESET SP/3W 1.6A/300W

Item #: 0533022

Cat #: LSDC163PV

UPC: 785007238952

$ 75.44 EA
Company wide:
0 in stock
Documents & Guides
WAT LSDC163PV SLIDE PRESET SP

Overview

WAT LSDC163PV SLIDE PRESET SP
Also known as: 785007238952, LSDC163PV, WATLSDC163PV

Specifications

Poles: 3, 1
Color: Brown
Wattage: 300
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Wattage: 300
Material: Thermoplastic
Color: Brown
Type: Dimmer
Mounting: Wall