PRESET DIMMER + SWITCH 300W BK

Item #: 0533020

Cat #: LSDS300PBKV

UPC: 785007238945

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides
300W 120V Slide Single Pole/3-Way Dimmer and Switch, Black

Overview

300W 120V Slide Single Pole/3-Way Dimmer and Switch, Black
Also known as: 785007238945, LSDS300PBKV, WATLSDS300PBKV

Specifications

Mounting: Box
Color: Black
Wattage: 300
Poles: 1
Material: Thermoplastic
Mounting: Box
Wattage: 300
Material: Thermoplastic
Color: Black
Poles: 1