500W 208V Radiant Ceiling Panel

Item #: 0533019

Cat #: CP805

UPC: 686334458719

$ 616.41 EA
Company wide:
0 in stock
Documents & Guides
TPI CP805 500W 208V RADIANT C

Overview

TPI CP805 500W 208V RADIANT C
Also known as: 686334458719, CP805, TPICP805

Specifications

Wattage: 500
Mounting: Surface, T-Bar
Volts AC: 208
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 500
Volts AC: 208
Type: Ceiling Panel
Mounting: Surface, T-Bar
Standards: California Proposition 65