250W 208V Radiant Ceiling Panel

Item #: 0533017

Cat #: CP802

UPC: 686334458771

$ 405.73 EA
Company wide:
0 in stock
Documents & Guides
Radiant Ceiling Panel Heater, Electric, 208 V, 1 PH, 1 AMP, Steel Housing Material, "T" Bar and Surface Mounting, Dimensions- 2 FT Length X 2 FT Width X 1 IN Height, 250 WTT, BTU Rating- 853, White

Overview

Radiant Ceiling Panel Heater, Electric, 208 V, 1 PH, 1 AMP, Steel Housing Material, "T" Bar and Surface Mounting, Dimensions- 2 FT Length X 2 FT Width X 1 IN Height, 250 WTT, BTU Rating- 853, White
Also known as: 686334458771, CP802, TPICP802

Specifications

Mounting: Surface, T-Bar
Volts AC: 208
Wattage: 250
Standards: California Proposition 65
Type: Ceiling Panel
Mounting: Surface, T-Bar
Wattage: 250
Type: Ceiling Panel
Volts AC: 208
Standards: California Proposition 65