250W 277V Radiant Ceiling Panel

Item #: 0533016

Cat #: CP702

UPC: 686334458795

$ 405.73 EA
Company wide:
0 in stock
Documents & Guides
TPI CP702 250W 277V RADIANT C

Overview

TPI CP702 250W 277V RADIANT C
Also known as: 686334458795, CP702, TPICP702

Specifications

Volts AC: 277
Mounting: Surface, T-Bar
Wattage: 250
Standards: California Proposition 65
Type: Ceiling Panel
Volts AC: 277
Wattage: 250
Type: Ceiling Panel
Mounting: Surface, T-Bar
Standards: California Proposition 65