PRESET DIMMER + SWITCH 300W IV

Item #: 0533015

Cat #: LSDS300PIV

UPC: 785007238921

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides
Preset Dimmer, Switch 300watts, Ivory

Overview

Preset Dimmer, Switch 300watts, Ivory
Also known as: 785007238921, LSDS300PIV, WATLSDS300PIV

Specifications

Wattage: 300
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 300
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory