TPI 24A06G1 240V LV Relay, Two Swit

Item #: 0533014

Cat #: 24A06G1

UPC: 686334260107

$ 452.55 EA
Company wide:
0 in stock
Documents & Guides
TPI 24A06G1 240V LOW VOLTAGE

Overview

TPI 24A06G1 240V LOW VOLTAGE
Also known as: 686334260107, 24A06G1, TPI24A06G1

Specifications

Poles: 2
Type: Low Voltage
Standards: California Proposition 65
Poles: 2
Standards: California Proposition 65
Type: Low Voltage