SLIDE PRESET SP/3W 1.6A/300W BK

Item #: 0532998

Cat #: LSDC163PBKV

UPC: 785007238853

$ 75.44 EA
Company wide:
0 in stock
Documents & Guides
Preset 3-speed/3way De-Hummer Fan Control with 3way Dimmer, 300W Black

Overview

Preset 3-speed/3way De-Hummer Fan Control with 3way Dimmer, 300W Black
Also known as: 785007238853, LSDC163PBKV, WATLSDC163PBKV

Specifications

Poles: 3, 1
Color: Black
Wattage: 300
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Wattage: 300
Material: Thermoplastic
Color: Black
Type: Dimmer
Mounting: Wall