SLIDE PRESET SP/3W 1.6A/300W LA

Item #: 0532995

Cat #: LSDC163PLAV

UPC: 785007238839

$ 75.44 EA
Company wide:
0 in stock
Documents & Guides
Preset 3-speed/3way De-Hummer Fan Control with 3way Dimmer, 300W Light Almond

Overview

Preset 3-speed/3way De-Hummer Fan Control with 3way Dimmer, 300W Light Almond
Also known as: 785007238839, LSDC163PLAV, WATLSDC163PLAV

Specifications

Poles: 3, 1
Color: Light Almond
Wattage: 300
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Wattage: 300
Material: Thermoplastic
Color: Light Almond
Type: Dimmer
Mounting: Wall