PRESET DIMMER + SWITCH 300W

Item #: 0532991

Cat #: LSDS300PV

UPC: 785007238815

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides
WAT LSDS300PV PRESET DIMMER +

Overview

WAT LSDS300PV PRESET DIMMER +
Also known as: 785007238815, LSDS300PV, WATLSDS300PV

Specifications

Color: Brown
Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Material: Thermoplastic
Wattage: 300
Type: Dimmer
Mounting: Wall