P&S LSLV603-PW SLIDE DIMMER LV 600V

Item #: 0532982

Cat #: LSLV603PW

UPC: 785007236200

$ 123.25 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV603PW SLIDE DIMMER LV

Overview

WAT LSLV603PW SLIDE DIMMER LV
Also known as: 785007236200, LSLV603PW, WATLSLV603PW

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 600
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic