SLIDE DIMMER LV 600VA 3W PRESET LA

Item #: 0532976

Cat #: LSLV603PLA

UPC: 785007236194

$ 123.25 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV603PLA SLIDE DIMMER L

Overview

WAT LSLV603PLA SLIDE DIMMER L
Also known as: 785007236194, LSLV603PLA, WATLSLV603PLA

Specifications

Poles: 3, 1
Color: Light Almond
Wattage: 600
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Wattage: 600
Material: Thermoplastic
Color: Light Almond
Type: Dimmer
Mounting: Wall