SLIDE DIMMER LV 600VA 3W PRESET IV

Item #: 0532975

Cat #: LSLV603PI

UPC: 785007236187

$ 123.25 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV603PI SLIDE DIMMER LV

Overview

WAT LSLV603PI SLIDE DIMMER LV
Also known as: 785007236187, LSLV603PI, WATLSLV603PI

Specifications

Poles: 3, 1
Wattage: 600
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3, 1
Type: Dimmer
Color: Ivory
Wattage: 600
Material: Thermoplastic
Mounting: Wall