SLIDE DIMMER LV 600VA SP PRESET LA

Item #: 0532968

Cat #: LSLV600PLA

UPC: 785007236163

$ 103.04 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV600PLA SLIDE DIMMER L

Overview

WAT LSLV600PLA SLIDE DIMMER L
Also known as: 785007236163, LSLV600PLA, WATLSLV600PLA

Specifications

Color: Light Almond
Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Material: Thermoplastic
Wattage: 600
Type: Dimmer
Mounting: Wall