SLIDE DIMMER LV 600VA SP PRESET IV

Item #: 0532965

Cat #: LSLV600PI

UPC: 785007236156

$ 103.04 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV600PI SLIDE DIMMER LV

Overview

WAT LSLV600PI SLIDE DIMMER LV
Also known as: 785007236156, LSLV600PI, WATLSLV600PI

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 600
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall