P&S LSLV600-W SLIDE LOW VOLT 600VA

Item #: 0532957

Cat #: LSLV600W

UPC: 785007236149

$ 90.13 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV600W SLIDE LOW VOLT 6

Overview

WAT LSLV600W SLIDE LOW VOLT 6
Also known as: 785007236149, LSLV600W, WATLSLV600W

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 600
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic