SLIDE 3 SP FSC DIM 1.6A/300W LA

Item #: 0532932

Cat #: LSDC16LAV

UPC: 785007236071

$ 55.23 EA
Company wide:
0 in stock
Documents & Guides
Dual Slide 3-Speed De-Hummer Fan Control with Single Pole Dimmer, Light Almond

Overview

Dual Slide 3-Speed De-Hummer Fan Control with Single Pole Dimmer, Light Almond
Also known as: 785007236071, LSDC16LAV, WATLSDC16LAV

Specifications

Color: Light Almond
Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Material: Thermoplastic
Wattage: 300
Type: Dimmer
Mounting: Wall