SLIDE 3 SP FSC DIM 1.6A/300W IV

Item #: 0532931

Cat #: LSDC16IV

UPC: 785007236064

$ 55.23 EA
Company wide:
0 in stock
Documents & Guides
WAT LSDC16IV SLIDE 3 SP FSC D

Overview

WAT LSDC16IV SLIDE 3 SP FSC D
Also known as: 785007236064, LSDC16IV, WATLSDC16IV

Specifications

Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 300
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall