SLIDE FSC DIM 2.5A/300W LA

Item #: 0532927

Cat #: LSDV25LAV

UPC: 785007236040

$ 57.03 EA
Company wide:
0 in stock
Documents & Guides
Variable Speed Fan Control with Dimmer, 300W Light Almond

Overview

Variable Speed Fan Control with Dimmer, 300W Light Almond
Also known as: 785007236040, LSDV25LAV, WATLSDV25LAV

Specifications

No Specifications Available