SLIDE FSC DIM 2.5A/300W WH

Item #: 0532926

Cat #: LSDV25WV

UPC: 785007236033

$ 57.03 EA
Company wide:
0 in stock
Documents & Guides
Variable Speed Fan Control with Single Pole Dimmer, 300W White

Overview

Variable Speed Fan Control with Single Pole Dimmer, 300W White
Also known as: 785007236033, LSDV25WV, WATLSDV25WV

Specifications

Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 300
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic