SINGLE GANG COVER FOR FS & FD

Item #: 0532918

Cat #: FSK1PB

UPC: 781381347556

$ 24.30 EA
Company wide:
4 in stock
Documents & Guides
Cast Hub Device Box Cover, Type Flat, Device Type (1) Double Pushbutton Switch, Number of Gangs 1, Material Zinc Electroplated Steel, Mounting Device, Screw, Mounting Position Vertical, Approval UL 514A, Application Accommodate Wiring Devices, Pull Box for Conductor

Overview

Cast Hub Device Box Cover, Type Flat, Device Type (1) Double Pushbutton Switch, Number of Gangs 1, Material Zinc Electroplated Steel, Mounting Device, Screw, Mounting Position Vertical, Approval UL 514A, Application Accommodate Wiring Devices, Pull Box for Conductor
Also known as: 781381347556, FSK1PB, APPFSK1PB

Specifications

No Specifications Available