TPI MB24DY 24" Mini-Blwr, 1/4 HP, 1

Item #: 0532891

Cat #: MB24DY

UPC: 686334874366

Call for price
Company wide:
0 in stock
TPI MB24DY 24" MINI-BLOWER W/ 1/4 HP, 120V, 2 SPEED MOTOR, YOKE STYLE

Overview

TPI MB24DY 24" MINI-BLOWER W/ 1/4 HP, 120V, 2 SPEED MOTOR, YOKE STYLE
Also known as: 686334874366, MB24DY, TPIMB24DY

Specifications

Standards: California Proposition 65
Standards: California Proposition 65