Conduit Hanger With Bolt, 1" EMT, 1" Rigid, Steel

Item #: 0532889

Cat #: CD2B37

UPC: 782856344643

$ 1.64 EA
Company wide:
60 in stock
Documents & Guides
Conduit Hanger With Bolt, 1 Inch EMT, 1 Inch Rigid, 3/8 Inch Hole, Steel With Galvanized Finish, For Use With Rigid/EMT Conduit

Overview

Conduit Hanger With Bolt, 1 Inch EMT, 1 Inch Rigid, 3/8 Inch Hole, Steel With Galvanized Finish, For Use With Rigid/EMT Conduit

nVent CADDY Bolt Close Conduit/Pipe Clamps provide secure, dependable support for EMT, rigid conduit, and pipe in a wide range of installation sizes. Designed with a retained bolt and integrated nut, these clamps help speed installation while reducing dropped parts and improving jobsite efficiency.

Also known as: 782856344643, CD2B37, CDYCD2B37, minerlac

Features & Benefits

  • Retained bolt and built-in nut reduce loose parts and simplify installation
  • Combo head bolt accepts slotted, hex, Phillips, or Robertson drivers
  • Available in multiple sizes, hole configurations, and material options including electrogalvanized steel and 304 stainless steel

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel