SLIDE FAN 3-SPD PRESET 5A IV

Item #: 0532854

Cat #: LSSC5PI

UPC: 785007158120

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides

Overview

WAT LSSC5PI
Also known as: 785007158120, LSSC5PI, WATLSSC5PI

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall