SLIDE FAN 3-SPD PRESET 5A WH

Item #: 0532852

Cat #: LSSC5PW

UPC: 785007158113

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides
Decorator Slide Fan Control, Preset/3-Speed/5amp, White

Overview

Decorator Slide Fan Control, Preset/3-Speed/5amp, White
Also known as: 785007158113, LSSC5PW, WATLSSC5PW

Specifications

Poles: 1
Material: Plastic
Type: Dimmer
Mounting: Wall
Poles: 1
Type: Dimmer
Material: Plastic
Mounting: Wall