SLIDE FAN 3-SPD PRESET 5A LA LA

Item #: 0532850

Cat #: LSSC5PLA

UPC: 785007158106

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides
WAT LSSC5PLA SLIDE FAN 3-SPD

Overview

WAT LSSC5PLA SLIDE FAN 3-SPD
Also known as: 785007158106, LSSC5PLA, WATLSSC5PLA

Specifications

Color: Light Almond
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic