SLIDE FAN 3-SPD 5A IV

Item #: 0532845

Cat #: LSSC5I

UPC: 785007158083

$ 53.31 EA
Company wide:
0 in stock
Documents & Guides
Decorator SlideFanControl,3-Speed 5A, Ivory

Overview

Decorator SlideFanControl,3-Speed 5A, Ivory
Also known as: 785007158083, LSSC5I, WATLSSC5I

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Type: Dimmer
Color: Ivory