48" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS 115V 1 PHASE 1 HP

Item #: 0532844

Cat #: CBT48B

UPC: 686334868518

$ 4298.65 EA
Company wide:
0 in stock
Documents & Guides
48" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS 115V 1 PHASE 1 HP

Overview

48" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS 115V 1 PHASE 1 HP
Also known as: 686334868518, CBT48B, TPICBT48B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65