INCAN 3W PRESET SLIDE 1000W LA

Item #: 0532841

Cat #: LS1003PLA

UPC: 785007158069

$ 139.74 EA
Company wide:
0 in stock
Documents & Guides
WAT LS1003PLA INCAN 3W PRESET

Overview

WAT LS1003PLA INCAN 3W PRESET
Also known as: 785007158069, LS1003PLA, WATLS1003PLA

Specifications

Poles: 3, 1
Color: Light Almond
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Poles: 3, 1
Type: Dimmer
Wattage: 1000
Color: Light Almond
Material: Thermoplastic
Mounting: Wall