Pistol Handle Shaft, 6 x 130 mm

Item #: 0532839

Cat #: OXP6X130

UPC: 417019144586

$ 17.40 EA
Company wide:
0 in stock
Pistol Handle Shaft. Size: 6 x 130 mm (5.11"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 130 mm (5.11"). For use with Pistol Handles.
Also known as: 417019144586, OXP6X130, ABBOXP6X130

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 5.110 in
Diameter: 6 mm
Length: 5.110 in
Type: Accessories, Shaft