INCAN 3W PRESET SLIDE 600W LA

Item #: 0532832

Cat #: LS603PLA

UPC: 785007158038

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Preset 3way 600W, Light Almond

Overview

Incandescent Slide Dimmer, Preset 3way 600W, Light Almond
Also known as: 785007158038, LS603PLA, WATLS603PLA

Specifications

Poles: 3, 1
Color: Light Almond
Wattage: 600
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Wattage: 600
Material: Thermoplastic
Color: Light Almond
Type: Dimmer
Mounting: Wall